- Anti-Fog Type
description
- Individual protective eyewear lens cleaning towelette packets. Safe for use on all lens types including hard coat and anti fog lenses. Convenient self-dispensing box.
features
- Individual protective eyewear lens cleaning towelette packets
- Safe for use on all lens types including hard coat and anti fog lenses
- Convenient self-dispensing box
- 1000 packets/case
| Length | 2.300 in |
| Height | 2 in |
| Resistance | 99.9% UV |
| Material | Cellulose-Based Wipes |
| Type | Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371837457 |

