- Lens Cleaning Fluid
- 1 Pint Bottle
| Container Type | Bottle |
| Material | Isopropyl Alcohol |
| Length | 3.060 in |
| Height | 6.030 in |
| Container Size | 1 pt |
| Resistance | 99.9% UV |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371838034 |
| Container Type | Bottle |
| Material | Isopropyl Alcohol |
| Length | 3.060 in |
| Height | 6.030 in |
| Container Size | 1 pt |
| Resistance | 99.9% UV |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Weight | 0.0 LB |
| EAN or UPC | 78371838034 |