- 24 dB Noise Reduction Rating
- Green/Black Color
- Hard Hat Attached
| Noise Reduction Rating | 24 dB |
| Style | Hard Hat Attached |
| Color | Green/Black |
| Material | ABS |
| Type | Cap Mount |
| Package Type | Box |
| Class | CSA Class AL |
| Noise Attenuating Headsets | Yes |
| Size (text) | One Size Fits Most |
| Dielectric | No |
| Electrically Insulated | No |
| Noise Reduction Rating Range | 23-28 dB |
| Weight | 0.65 LB |
| EAN or UPC | 93045080731 |

