- 27 dB Noise Reduction Rating
- Red/Black Color
- Hard Hat Attached
| Noise Reduction Rating | 27 dB |
| Package Type | Box |
| Electrically Insulated | Yes |
| Color | Red/Black |
| Material | ABS |
| Size (text) | One Size Fits Most |
| Class | CSA Class AL |
| Dielectric | Yes |
| Style | Hard Hat Attached |
| Noise Reduction Rating Range | 23-28 dB |
| Weight | 0.0 LB |
| EAN or UPC | 93045978304 |

