- 32 dB Noise Reduction Rating
- Uncorded
- Poly Bag
- Roll Down Foam Style
description
- 3M™ Tattoo™ uncorded earplugs features a cutting edge graphics on neon green in a comfortable, tapered foam earplug for all-day wear with great protection.
features
- Ultra-soft foam is tapered for easy insertion.
- Designed for style-conscious workers.
- Noise Reduction Rating (NRR)*: 32 dB CSA Class AL
- Test compatible with 3M™ E-A-Rfit™ Validation System
| Style | Uncorded Roll Down Foam |
| Class | CSA Class AL |
| Color | Green/Red |
| PLUG SIZE | Regular |
| Shape | Tapered |
| Dielectric | No |
| Dispenser | No |
| Cord | No |
| Reusable | No |
| Decibels | 32 dB |
| Moisture Resistance | No |
| Package Type | Poly Bag |
| Metal Detectable | No |
| Electrically Insulated | Yes |
| Material | Polyurethane |
| Noise Reduction Rating | 32 dB |
| Plug Material | Foam |
| Purpose | Disposable Foam |
| Weight | 0.0 LB |
| EAN or UPC | 93045982837 |

