- Gray Lens Color
- Anti-Scratch Lens Coating
description
- 3M™ Virtua™ AP Protective Eyewear is an economy line of safety glasses that offer style, protection and affordability.
- Providing a wide viewing area, the wraparound design combines with the integrated side shields to help keep eyes protected.
| Hard Coat Lens | Yes |
| Lens Color | Gray |
| Frame Material | Plastic |
| Lens Coating | Anti-Scratch |
| Splash Protection | No |
| Eyewear Range | Economy |
| Temple Color | Gray |
| Lens Material | Polycarbonate |
| Resistance | 99.9% UV |
| Weight | 1.58 LB |

