- Amber Lens Color
- Anti-Scratch Lens Coating
| Lens Color | Amber |
| Lens Coating | Anti-Scratch |
| Lens Material | Polycarbonate |
| Eyewear Range | Economy |
| Frame Material | Plastic |
| Resistance | 99.9% UV |
| Temple Color | Clear |
| Hard Coat Lens | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 78371118174 |

