- Clear Lens Color
- Anti-Scratch Lens Coating
features
- Lightweight, unisex Virtua protective eyewear combines versatility and value
- High wraparound coverage and polycarbonate construction
- Hard coat, scratch-resistant lens for a comfortable, contoured fit
- Designed for working on projects indoors
- Lightweight – weighs less than 1 oz
- Also available in an outdoor version
- Meets the requirements of ANSI Z87.1-2003
| Frame Color | Clear |
| Lens Coating | Anti-Scratch |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Temple Color | Clear |
| Hard Coat Lens | Yes |
| Style | Wraparound |
| Eyewear Range | Economy |
| Nose Bridge | Molded |
| Resistance | 99.9% UV |
| Frame Material | Plastic |
| Splash Protection | No |
| Weight | 0.268 LB |
| EAN or UPC | 78371118198 |

