- Low Profile, Dust Goggle
- Cloth Strap
| Color | Transparent |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Goggle Type | Low Profile Dust |
| Strap Material | Cloth |
| Eyewear Range | Value |
| Weight | 0.0 LB |
| EAN or UPC | 78371623302 |
| Color | Transparent |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Goggle Type | Low Profile Dust |
| Strap Material | Cloth |
| Eyewear Range | Value |
| Weight | 0.0 LB |
| EAN or UPC | 78371623302 |