- Clear Lens Color
- Gray Frame Color
- Anti-Fog Lens Coating
| Lens Material | Polycarbonate |
| Resistance | 99.9% UV |
| Eyewear Range | Value |
| Diopter Strength | 2 |
| Frame Material | Plastic |
| Splash Protection | No |
| Temple Color | Gray |
| Lens Color | Clear |
| Hard Coat Lens | No |
| Lens Coating | Anti-Fog |
| Frame Color | Gray |
| Weight | 2.63 LB |
| EAN or UPC | 78371620639 |

