- Blue Lens Color
- Blue Frame Color
- Anti-Scratch Lens Coating
description
- Sleek, unisex Virtua Sport protective eyewear combines athletic-look styling, versatility and value with a high wraparound, anti-fog polycarbonate lens for excellent eye coverage and a comfortable fit.
features
- Athletic-look styling
- Excellent eye coverage
- Durable, lightweight frame design
- Contoured temples fit comfortably and snugly
- Polycarbonate lenses absorb 99.9% UVA and UVB
| Lens Material | Polycarbonate |
| Eyewear Range | Economy |
| Frame Color | Blue |
| Frame Material | Plastic |
| Overall Height | 2 in, 5.08 cm |
| Purpose | Safety Glasses |
| Standard | ANSI Z87.1, CSA Z94.3, CSA Z94.3, ANSI Z87.1-2015 |
| Splash Protection | No |
| Resistance | 99.9% UV |
| Frame Style | Frameless |
| Lens Color | Blue |
| Temple Color | Blue |
| Lens Coating | Anti-Scratch |
| Overall Length [Min] | 2 in |
| Metal Detectable | Yes |
| Overall Length [Max] | 5.08 cm |
| Temple Style | Classic |
| Hard Coat Lens | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 78371620820 |

