- Low Profile Goggle
- Rubber Strap
- Anti-Fog Lens Coating
| Lens Coating | Anti-Fog |
| Goggle Type | Low Profile |
| Splash Protection | Yes |
| Strap Material | Rubber |
| Ventilation | Indirect |
| Resistance | 99.9% UV |
| Lens Color | Clear |
| Eyewear Range | Value |
| Color | Transparent |
| Weight | 0.0 LB |
| EAN or UPC | 78371620974 |

