- Gray Lens Color
- Anti-Scratch Lens Coating
features
- Gray hard coat lens
- Gray frame
- Polycarbonate lens absorbs 99.9% UV
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Scratch |
| Frame Size | Regular |
| Eyewear Range | Economy |
| Resistance | 99.9% UV |
| Frame Color | Gray |
| Frame Material | Plastic |
| Lens Color | Gray |
| Nose Bridge | Molded |
| Temple Color | Gray |
| Weight | 2.062 LB |
| EAN or UPC | 78371621025 |

