- Blue Lens Color
- Anti-Scratch Lens Coating
description
- Lightweight, unisex Virtua protective eyewear combines versatility and value with high wraparound coverage, polycarbonate construction and a hard coat, scratch-resistant lens for a comfortable, contoured fit.
features
- Economy-rated glasses merge style, fit, lightweight comfort, and affordability
- Lightweight design weighs less than an ounce for comfort
- Wraparound design provides extended eye protection and unobstructed viewing
- Unisex styling fits a variety of facial profiles
- Polycarbonate lenses absorb 99.9% UVA and UVB
| Resistance | 99.9% UV |
| Hard Coat Lens | Yes |
| Standard | ANSI Z87.1-2015 |
| Eyewear Range | Economy |
| Lens Material | Polycarbonate |
| Lens Color | Blue Mirror |
| Purpose | Safety Glasses |
| Lens Coating | Anti-Scratch |
| Frame Style | Frameless |
| Frame Material | Plastic |
| Temple Color | Gray |
| Temple Style | Contoured |
| Frame Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 78371621087 |

