- Clear Lens Color
- Clear Frame Color
- Anti-Fog Lens Coating
| Temple Color | Clear |
| Frame Material | Plastic |
| Lens Color | Clear |
| Frame Color | Clear |
| Hard Coat Lens | No |
| Diopter Strength | 1.5 |
| Resistance | 99.9% UV |
| Eyewear Range | Economy |
| Lens Coating | Anti-Fog |
| Weight | 1.57 LB |
| EAN or UPC | 78371621193 |

