- Safety Impact Goggle
- Cloth Strap
- Anti-Fog Lens Coating
| Strap Material | Cloth |
| Splash Protection | No |
| Color | Transparent |
| Eyewear Range | Economy |
| Lens Coating | Anti-Fog |
| Ventilation | Direct |
| Lens Color | Clear |
| Goggle Type | Safety Impact |
| Weight | 0.0 LB |
| EAN or UPC | 78371621384 |

