- Safety Splash Goggle
- Cloth Strap
- Uncoated Lens Coating
| Goggle Type | Safety Splash |
| Lens Color | Clear |
| Frame Color | Clear |
| Ventilation | Indirect |
| Splash Protection | Yes |
| Color | Transparent |
| Eyewear Range | Economy |
| Strap Material | Cloth |
| Lens Coating | Uncoated |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 78371621391 |

