- Safety Splash Goggle
- Cloth Strap
- Anti-Fog Lens Coating
| Resistance | 99.9% UV |
| Ventilation | Indirect |
| Eyewear Range | Economy |
| Goggle Type | Safety Splash |
| Color | Transparent |
| Lens Coating | Anti-Fog |
| Splash Protection | Yes |
| Strap Material | Cloth |
| Lens Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 78371621407 |

