- Metallic Frame Color
- Anti-Scratch Lens Coating
description
- Sleek and edgy Nitrous unisex protective eyewear merges style with safety, fitted with soft rubber temples and nose bridge, and an anti-fog, polycarbonate, scratch-resistant lens. Comfortable, contoured safety glasses for indoor or outdoor use.
features
- Contemporary, street-wear styling combines good looks with eye protection
- Two-tone frame accents give the glasses a contemporary appearance
- Soft nosebridge and temple tips cushion high contact points
- Polycarbonate lenses absorb 99.9% UV
- Microfiber storage bag and lanyard come with glasses for convenient storage and handling
| Temple Color | Metallic |
| Hard Coat Lens | No |
| Frame Style | Half Frame |
| Lens Coating | Anti-Scratch, Mirror |
| Frame Material | Plastic |
| Eyewear Range | Value |
| Standard | ANSI Z87.1-2015 |
| Purpose | Safety Glasses |
| Temple Style | Soft Rubber Temples |
| Lens Material | Polycarbonate |
| Frame Color | Metallic |
| Lens Color | Indoor/Outdoor Mirror |
| Resistance | 99.9% UV |
| Weight | 0.0 LB |
| EAN or UPC | 78371621636 |

