- Clear Lens Color
- Anti-Fog Lens Coating
| Lens Color | Clear |
| Temple Color | Black |
| Standard | ANSI Z87.1-2015 |
| Lens Coating | Anti-Fog, Anti-Scratch |
| Frame Material | Plastic |
| Eyewear Range | Value |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 78371622350 |
| Lens Color | Clear |
| Temple Color | Black |
| Standard | ANSI Z87.1-2015 |
| Lens Coating | Anti-Fog, Anti-Scratch |
| Frame Material | Plastic |
| Eyewear Range | Value |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 78371622350 |