- Clear Lens Color
- Black Frame Color
- Anti-Fog Lens Coating
description
- Nassau Plus protective eyewear features a wraparound lens that helps provide front and side protection. Equipped with a polymer frame and adjustable temples, it is a reliable choice in vision safety.
features
- Distinctive unisex design
- Integrated sideshields
- Adjustable temple lengths
- Clear lens
| Purpose | Safety Glasses |
| Lens Color | Clear |
| Temple Color | Black |
| Temple Style | Temple |
| Hard Coat Lens | No |
| Frame Color | Black |
| Frame Material | Plastic |
| Lens Material | Polycarbonate |
| Eyewear Range | Economy |
| Lens Coating | Anti-Fog, Anti-Scratch |
| Resistance | 99.9% UV |
| Standard | ANSI Z87.1, CSA Z94.3 |
| Frame Style | Half Frame |
| Weight | 0.0 LB |
| EAN or UPC | 78371622626 |

