- Low Profile, Dust Goggle
- Cloth Strap
- Anti-Scratch and Anti-Fog Lens Coating
description
- GoggleGear safety goggles are fully assembled, featuring foam flange seals and vented channels to increase airflow, minimize fogging and keep out particulates. Can be used with existing 3M™ Lexa™ protective eyewear.
features
- Fully assembled eyewear comes ready to use
- Soft foam flange provides comfort and helps keep out particulates
- Top and bottom vent channels allow airflow and help minimize fogging
- Top and bottom vent channels increase airflow and help minimize fogging
- High wrap design allows for a wide field of view
- Meets the requirements of CSA Z94.3-2007 and the High Impact Requirements of ANSI Z87.1-2003
- Polycarbonate lens absorbs 99.9% UV
- High wrap design allows for a wide view
- Fully assembled goggles come ready to use
| Frame Color | Black |
| Lens Color | Clear |
| Goggle Type | Low Profile Dust |
| Resistance | 99.9% UV |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Color | Transparent |
| Splash Protection | No |
| Ventilation | Yes |
| Eyewear Range | Value |
| Strap Material | Cloth |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 78371623319 |

