- Low Profile, Safety Splash Goggle
- Anti-Fog Lens Coating
description
- GoggleGear safety goggles are fully assembled, soft flange seals and anti fog coating to minimize fogging and keep out particulates.
features
- Aspheric lens provides expansive coverage and a virtually unobstructed viewing range
- Fully assembled goggles with soft flange seals
- Vented channels to increase airflow, minimize fogging and keep out particulates
- Clear lens
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
| Ventilation | Indirect |
| Eyewear Range | Value |
| Lens Coating | Anti-Fog |
| Color | Transparent |
| Lens Color | Clear |
| Goggle Type | Low Profile Safety Splash |
| Splash Protection | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 78371623364 |

