- Low Profile, Safety Splash Goggle
- Anti-Scratch and Anti-Fog Lens Coating
description
- 3M™ Lexa™ Splash GoggleGear™ Safety Goggle are fully assembled, featuring shroud and vented channels to help increase airflow, minimize fogging, and protect against splash. Low-profile wrap around lens provides a wide field of view to enhance sightlines. An adjustable headband keeps the goggles securely in place. The polycarbonate lenses absorb 99.9% UV rays.
features
- Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard
- Helps increase airflow to allow for clearer vision, the goggles include top and bottom vent channels to increase airflow and help minimize fogging
- Anti-fog coating and vent channels help minimize fogging
- Adjustable elastic cloth strap
- Designed to seal close to the face to help protect against splash hazards
| Color | Transparent |
| Ventilation | Indirect |
| Splash Protection | Yes |
| Lens Color | Clear |
| Goggle Type | Low Profile Safety Splash |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Eyewear Range | Value |
| Weight | 0.0 LB |
| EAN or UPC | 78371623371 |

