- Clear Lens Color
- Silver Frame Color
- Anti-Fog Lens Coating
description
- X.Sport protective eyewear combines unisex athletic style and comfort with a lightweight, high wrap nylon frame, flexible Sport Grip™ Temples, adjustable nose bridge and polycarbonate anti-fog lens .
features
- Unisex athletic styling
- Flexible Sport Grip™ temples
- 3 position lens angle adjustments
- Meets the requirements of ANSI Z87.1-2015
| Frame Material | Plastic |
| Standard | ANSI Z87.1, CSA Z94.3, CSA Z94.3, ANSI Z87.1-2015 |
| Hard Coat Lens | No |
| Eyewear Range | Value |
| Lens Coating | Anti-Fog, Anti-Scratch |
| Resistance | 99.9% UV |
| Temple Color | Clear |
| Temple Style | Temple |
| Frame Color | Silver |
| Lens Color | Clear |
| Frame Style | Half Frame |
| Purpose | Safety Glasses |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 78371623869 |

