- Safety Splash Goggle
- Rubber Strap
- Anti-Fog Lens Coating
| Ventilation | Indirect |
| Temple Style | Strap |
| Strap Material | Rubber |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Eyewear Range | Value |
| Goggle Type | Safety Splash |
| Splash Protection | Yes |
| Resistance | 99.9% UV |
| Frame Material | Plastic |
| Color | Transparent |
| Temple Color | Clear |
| Weight | 1.0 LB |
| EAN or UPC | 78371623906 |

