- Front Brim Hard Hat
description
- Comfortable head protection plays an essential role in promoting the safety of your crew. Help give your workers an excellent blend of comfort, style, and safety with 3M™ Hard Hats. The tough, durable shell and adjustable suspension system work together to help absorb the impact of small falling objects and help protect workers from bumping into fixed objects. The Suspension sits lower on the head to help reduce pressure and increase security. Optional Uvicator™ sensor lets wearer know when to replace hard hat due to UV exposure.
features
- Suspension sits lower on head to help reduce pressure and increase security.
- Smooth, easy turning ratchet suspension.
- Optimized comfort with three levels of adjustment.
- Venting encourages airflow.
- 3M™ UVicator™ sensor shows when it’s time to replace the hard hat due to UV exposure
- Reverse donning eliminates the brim and can help enhance upward visibility.
- Hard hat features accessory slots for ear muff attachment and/or headgear and faceshield attachment.
| Shelf Life | 5 Years |
| Color | White |
| Class | E |
| Shell Material | HDPE |
| Type | Front Brim |
| Standard | ANSI/ISEA Z89.1-2014 Type 1 |
| Purpose | Head Protection |
| Material | HDPE |
| Series | H-700 Series |
| Uvicator Sensor | No |
| Suspension Type | 4 Point Ratchet |
| Vent Type | Unvented |
| Weight | 0.85 LB |
| EAN or UPC | 78371641979 |

