- Front Brim Hard Hat
description
- Comfortable head protection plays an essential role in promoting the safety of your crew. Help give your workers an excellent blend of comfort, style, and safety with 3M™ Hard Hats. The tough, durable shell and adjustable suspension system work together to help absorb the impact of small falling objects and help protect workers from bumping into fixed objects. The Suspension sits lower on the head to help reduce pressure and increase security. Optional Uvicator™ sensor lets wearer know when to replace hard hat due to UV exposure.
features
- Suspension sits lower on head to help reduce pressure and increase security.
- Smooth, easy turning ratchet suspension.
- Optimized comfort with three levels of adjustment.
- Venting encourages airflow.
- Reverse donning eliminates the brim and can help enhance upward visibility.
- Hard hat features accessory slots for ear muff attachment and/or headgear and faceshield attachment.
- 3M™ UVicator™ sensor shows when it’s time to replace the hard hat due to UV exposure
| Standard | ANSI Z89.1 Type I, Class E, CSA Z94.1 Type 1, Class C, G, and E, ANSI Z89.1 Type I, Class C, ANSI Z89.1 Type I, Class G, ANSI/ISEA Z89.1-2014 Type 1 |
| Material | HDPE |
| Uvicator Sensor | No |
| Vent Type | Unvented |
| Shelf Life | 5 Years |
| Type | Front Brim |
| Series | H-700 Series |
| Class | E |
| Color | Yellow |
| Purpose | Head Protection |
| Suspension Type | 4 Point Ratchet |
| Shell Material | HDPE |
| Weight | 0.0 LB |
| EAN or UPC | 78371641986 |

