- Suspension
| Material | HDPE |
| Length | 7 in |
| Vent Type | Unvented |
| Height | 5 1/2 in |
| Accessory Type | Suspension |
| Suspension Type | Ratchet |
| Series | H-700 |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 78371642112 |
| Material | HDPE |
| Length | 7 in |
| Vent Type | Unvented |
| Height | 5 1/2 in |
| Accessory Type | Suspension |
| Suspension Type | Ratchet |
| Series | H-700 |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 78371642112 |