- Brow-Pad
| Series | H-700 |
| Vent Type | Unvented |
| Height | 1/4 in |
| Accessory Type | Brow-Pad |
| Length | 11 in |
| Color | Black |
| Material | Vinyl |
| Weight | 0.0 LB |
| EAN or UPC | 78371654917 |
| Series | H-700 |
| Vent Type | Unvented |
| Height | 1/4 in |
| Accessory Type | Brow-Pad |
| Length | 11 in |
| Color | Black |
| Material | Vinyl |
| Weight | 0.0 LB |
| EAN or UPC | 78371654917 |