- One Size Fits All
- Full Brim Hard Hat
| Length | 24 in |
| Material | HDPE |
| Height | 17 3/4 in |
| Vent Type | Unvented |
| Size Group | One Size Fits All |
| Type | Full Brim |
| Width | 21 in |
| Suspension Type | 4 Point Ratchet |
| Color | Green |
| Uvicator Sensor | No |
| Class | E |
| Series | H-800 Series |
| Weight | 0.0 KG |
| EAN or UPC | 10078371657786 |

