- Clear Color
- Clear Lens Color
| Width | 8 in |
| Shape | Molded |
| Material | Aluminized Polycarbonate |
| Height | 12.190 in |
| Lens Color | Clear |
| Length | 22.860 in |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 78371825041 |
| Width | 8 in |
| Shape | Molded |
| Material | Aluminized Polycarbonate |
| Height | 12.190 in |
| Lens Color | Clear |
| Length | 22.860 in |
| Color | Clear |
| Weight | 0.0 LB |
| EAN or UPC | 78371825041 |