- Clear Color
- Clear Lens Color
| Height | 11.430 in |
| Lens Color | Clear |
| Color | Clear |
| Material | Steel Mesh |
| Shape | Molded |
| Length | 22.860 in |
| Weight | 2.6 LB |
| EAN or UPC | 78371825065 |
| Height | 11.430 in |
| Lens Color | Clear |
| Color | Clear |
| Material | Steel Mesh |
| Shape | Molded |
| Length | 22.860 in |
| Weight | 2.6 LB |
| EAN or UPC | 78371825065 |