- Clear Color
- Clear Lens Color
| Color | Clear |
| Lens Color | Clear |
| Length | 27.940 in |
| Height | 0.030 in |
| Shape | Molded |
| Material | Steel Mesh |
| Weight | 0.0 LB |
| EAN or UPC | 78371825119 |
| Color | Clear |
| Lens Color | Clear |
| Length | 27.940 in |
| Height | 0.030 in |
| Shape | Molded |
| Material | Steel Mesh |
| Weight | 0.0 LB |
| EAN or UPC | 78371825119 |