- Green Color
- Green Lens Color
| Material | Aluminized Polycarbonate |
| Length | 25.400 in |
| Color | Green |
| Lens Color | Green |
| Height | 11.430 in |
| Shape | Molded |
| Width | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371825188 |
| Material | Aluminized Polycarbonate |
| Length | 25.400 in |
| Color | Green |
| Lens Color | Green |
| Height | 11.430 in |
| Shape | Molded |
| Width | 8 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371825188 |