- Chin Protector
| Material | Polycarbonate |
| Length | 8 in |
| Height | 3 in |
| Color | Clear |
| Accessory Type | Chin Protector |
| Weight | 0.0 LB |
| EAN or UPC | 78371825423 |
| Material | Polycarbonate |
| Length | 8 in |
| Height | 3 in |
| Color | Clear |
| Accessory Type | Chin Protector |
| Weight | 0.0 LB |
| EAN or UPC | 78371825423 |