- Clear Color
| Material | Polycarbonate |
| Width | 8 in |
| Color | Clear |
| Shape | Flat |
| Length | 38.420 in |
| Height | 2.070 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371825430 |
| Material | Polycarbonate |
| Width | 8 in |
| Color | Clear |
| Shape | Flat |
| Length | 38.420 in |
| Height | 2.070 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371825430 |