- Clear Color
- Clear Lens Color
| Lens Color | Clear |
| Color | Clear |
| Material | Polycarbonate |
| Length | 36.830 in |
| Height | 0.030 in |
| Shape | Flat |
| Weight | 0.0 LB |
| EAN or UPC | 78371825829 |
| Lens Color | Clear |
| Color | Clear |
| Material | Polycarbonate |
| Length | 36.830 in |
| Height | 0.030 in |
| Shape | Flat |
| Weight | 0.0 LB |
| EAN or UPC | 78371825829 |