- Dark Green Color
- Green Lens Color
| Color | Dark Green |
| Material | Polycarbonate |
| Shape | Molded |
| Lens Color | Green |
| Length | 26.670 in |
| Height | 22.860 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371826048 |
| Color | Dark Green |
| Material | Polycarbonate |
| Shape | Molded |
| Lens Color | Green |
| Length | 26.670 in |
| Height | 22.860 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371826048 |