- Clear Color
- Clear Lens Color
| Lens Color | Clear |
| Length | 25.400 in |
| Shape | Molded |
| Width | 8 in |
| Color | Clear |
| Height | 22.860 in |
| Material | Propionate |
| Weight | 0.0 LB |
| EAN or UPC | 78371827007 |
| Lens Color | Clear |
| Length | 25.400 in |
| Shape | Molded |
| Width | 8 in |
| Color | Clear |
| Height | 22.860 in |
| Material | Propionate |
| Weight | 0.0 LB |
| EAN or UPC | 78371827007 |