- Dark Green Color
- Green Lens Color
| Length | 25.400 in |
| Height | 12.700 in |
| Shape | Molded |
| Material | Polycarbonate |
| Color | Dark Green |
| Lens Color | Green |
| Weight | 4.14 LB |
| EAN or UPC | 78371827021 |
| Length | 25.400 in |
| Height | 12.700 in |
| Shape | Molded |
| Material | Polycarbonate |
| Color | Dark Green |
| Lens Color | Green |
| Weight | 4.14 LB |
| EAN or UPC | 78371827021 |