- Shaded Color
- Shade 3.0 Lens Color
| Color | Shaded |
| Height | 12.190 in |
| Shape | Molded |
| Lens Color | Shade 3.0 |
| Material | Polycarbonate |
| Length | 22.860 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371827052 |
| Color | Shaded |
| Height | 12.190 in |
| Shape | Molded |
| Lens Color | Shade 3.0 |
| Material | Polycarbonate |
| Length | 22.860 in |
| Weight | 0.0 LB |
| EAN or UPC | 78371827052 |