- 33 dB Noise Reduction Rating
- Uncorded
- Pillow Pack
- Roll Down Foam Style
description
- The E-A-R™ Classic™ SuperFit™ 33 orange “fitting ring" provides a guideline for proper insertion and quick visual compliance check.
features
- Orange "fitting ring" provides a guideline for proper insertion and quick visual compliance check.
- Reusable Pillow Pack helps keep earplugs clean when they are not being worn.
- Test compatible with 3M™ E-A-Rfit™ Validation System.
- Noise Reduction Rating (NRR)* 33 dB. CSA Class AL.
- Flame resistant for potential arc flash situations and safer storage
| Noise Reduction Rating | 33 dB |
| Purpose | Disposable Foam |
| Shape | Cylinder |
| PLUG SIZE | Large |
| Material | PVC |
| Dispenser | No |
| Moisture Resistance | Yes |
| Reusable | No |
| Package Type | Pillow Pack |
| Color | Yellow |
| Plug Material | Foam |
| Decibels | 33 dB |
| Cord | No |
| Style | Uncorded Roll Down Foam |
| Electrically Insulated | Yes |
| Dielectric | No |
| Metal Detectable | No |
| Class | CSA Class AL |
| Weight | 0.0 LB |
| EAN or UPC | 80529100610 |

