- 25 dB Noise Reduction Rating
- Corded
- Pillow Pack
features
- Feature advanced “no-roll”, slow-recovery foam and assorted color grips
- Paddle-style grips allow easy fitting and help keep earplug tips clean even when your hands are dirty
- NRR 25 dB
- Test compatible with 3M™ E-A-Rfit™ validation system
| Electrically Insulated | Yes |
| Size Group | One Size Fits Most |
| Reusable | Yes |
| Class | CSA Class AL |
| Body Material | Polyurethane |
| Plug Color | Yellow/Blue |
| Noise Reduction Rate (NRR) | 25 dB |
| Cord | Yes |
| Plug Material | Polyurethane |
| Size (text) | One Size Fits Most |
| Shape | Push-to-fit foam |
| Metal Detectable | No |
| Material | Polyurethane |
| Cord Material | Vinyl |
| Style | Corded |
| Color | Blue |
| Dielectric | No |
| Noise Reduction Rating | 25 dB |
| Dispenser | No |
| Moisture Resistance | No |
| Package Type | Pillow Pack |
| Cord Color | Blue |
| Weight | 5.68 LB |
| EAN or UPC | 80529110107 |

