- 26 dB Noise Reduction Rating
- Corded
- Pillow Pack
| Style | Corded |
| Package Type | Pillow Pack |
| Shape | Push-to-fit foam |
| Noise Reduction Rating | 26 dB |
| Electrically Insulated | Yes |
| Plug Color | Yellow/Blue |
| Cord Material | Vinyl |
| Moisture Resistance | No |
| Class | CSA Class AL |
| Dispenser | No |
| Metal Detectable | Yes |
| Reusable | Yes |
| Cord Color | Blue |
| Dielectric | No |
| Cord | Yes |
| Color | Blue |
| Material | Polyurethane |
| Plug Material | Polyurethane |
| Weight | 0.0 LB |
| EAN or UPC | 80529110527 |

