- 29 dB Noise Reduction Rating
- Corded
- Dispenser Box
- Roll Down Foam Style
features
- Conforms to the shape of the earcanal to help create a comfortable, snug noise barrier
- Bright yellow color provides a quick visual compliance check
- Slow recovery earplug foam is flame resistant and moisture resistant
- Standard size fits most people
| Body Material | PVC |
| Noise Reduction Rate (NRR) | 29 dB |
| Shape | Cylinder |
| Package Type | Dispenser Box |
| Style | Corded Roll Down Foam |
| Size Group | Regular |
| Dispenser | Yes |
| Size (text) | Regular |
| Color | Yellow |
| Electrically Insulated | Yes |
| Metal Detectable | No |
| Material | PVC |
| Reusable | No |
| Noise Reduction Rating | 29 dB |
| Cord Material | Vinyl |
| Cord | Yes |
| Moisture Resistance | Yes |
| Weight | 4.0 LB |
| EAN or UPC | 80529110817 |

