- 32 dB Noise Reduction Rating
- Uncorded
- Poly Bag
- Roll Down Foam Style
description
- 3M™ E-A-R™ TaperFit™ 2 regular -size uncorded foam earplugs feature smooth foam that expands in the earcanal to help provide comfortable hearing protection.
features
- Paddle-style grips provide quick, clean, and consistent placement of earplugs
- No-roll design keeps fingers, earplugs, and ears clean
- Earplug design keeps tip clean even if hands are dirty
- Slow recovery foam easily goes into earcanal and then seats and stays in place
- Noise reduction rating (NRR) 32 dB CSA Class AL
| Dielectric | No |
| Decibels | 32 dB |
| Plug Material | Foam |
| Dispenser | No |
| Package Type | Poly Bag |
| Manufacturer Name | 3M |
| Noise Reduction Rating | 32 dB |
| Body Material | Polyurethane |
| Style | Uncorded Roll Down Foam |
| Shape | Tapered |
| Color | Yellow |
| Purpose | Disposable Foam |
| PLUG SIZE | Regular |
| Material | Polyurethane |
| Cord | No |
| Size (text) | Regular |
| Reusable | No |
| Moisture Resistance | No |
| Class | CSA Class AL |
| Electrically Insulated | Yes |
| Metal Detectable | No |
| Noise Reduction Rate (NRR) | 32 dB |
| Weight | 0.67 LB |
| EAN or UPC | 10080529120134 |
-
Pre-Packed Quantities


