- 32 dB Noise Reduction Rating
- Uncorded
- Poly Bag
- Roll Down Foam Style
description
- 3M™ E-A-R™ TaperFit™ 2 large-size uncorded earplugs are designed to fit comforatbly in larger earcanals. Its smooth foam expands in the earcanal to help provide comfortable hearing protection.
features
- Large size TaperFit 2 fits larger earcanals comfortably
- Poly bag keeps each pair of earplugs available or accessible for re-use.
- Soft polyurethane foam earplugs.
- Noise Reduction Rating (NRR)* 32 dB. CSA Class AL.
- Noise reduction rating (NRR) 32 dB. CSA Class AL
| Plug Material | Foam |
| Noise Reduction Rating | 32 dB |
| Metal Detectable | No |
| Class | CSA Class AL |
| Cord | No |
| Moisture Resistance | No |
| Decibels | 32 dB |
| Electrically Insulated | Yes |
| Dispenser | No |
| PLUG SIZE | Large |
| Purpose | Disposable Foam |
| Package Type | Poly Bag |
| Dielectric | No |
| Shape | Tapered |
| Style | Uncorded Roll Down Foam |
| Material | Polyurethane |
| Color | Yellow |
| Reusable | No |
| Weight | 0.0 LB |
| EAN or UPC | 80529120151 |

