- 33 dB Noise Reduction Rating
- Uncorded
- Poly Bag
- Roll Down Foam Style
| Electrically Insulated | Yes |
| Style | Uncorded Roll Down Foam |
| Color | Yellow |
| Dispenser | No |
| Dielectric | No |
| Noise Reduction Rating | 33 dB |
| Package Type | Poly Bag |
| Shape | Tapered |
| Moisture Resistance | No |
| Material | Polyurethane |
| Metal Detectable | No |
| Class | CSA Class AL |
| Plug Material | Polyurethane |
| Reusable | No |
| Cord | No |
| Weight | 9.3 LB |
| EAN or UPC | 80529120649 |

