- 28 dB Noise Reduction Rating
- Corded
- Poly Bag
| Dielectric | No |
| Cord Material | Vinyl |
| Reusable | Yes |
| Plug Color | Yellow |
| Material | Polyurethane |
| Class | CSA Class AL |
| Dispenser | No |
| Moisture Resistance | No |
| Color | Blue |
| Cord | Yes |
| Cord Color | Blue |
| Noise Reduction Rating | 28 dB |
| Metal Detectable | No |
| Style | Corded |
| Plug Material | Polyurethane |
| Package Type | Poly Bag |
| Electrically Insulated | Yes |
| Shape | Push-to-fit foam |
| Weight | 22.0 LB |
| EAN or UPC | 80529180032 |

